Buy more than* S$200* and get FREE SHIPPING

  • Free joint
  • Free joint
  • Free joint

Free joint DAS39605A

4.83 (6)
Item.#
35060103
Mfr.#
DAS39605A
Package Qty.
1pc
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2019-03-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
64
Dimensions L (mm)
644
Dimensions B (mm)
54
Type
60
Dimensions A (mm)
500
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I exchanged for old bellows
5
From Japan
On 2018-12-12 18:06:24
It was as requested. I exchanged it at once. It fitted perfectly.
This review is about item#35060094.
Air Condition Maintenance
5
From Japan
On 2016-10-29 03:21:56
I purchased the same product as before replacement, it was possible to install without problems.
This review is about item#35060067.
Replace with existing pipe cover
4
From Japan
On 2016-01-14 07:32:11
I exchanged because the existing piping cover became rumbled because of ultraviolet rays. I cut off the rear part with a cutter as the piping remains as it was. The work itself was easy, but since it is the same as before, I think it will be necessary to exchange again in a few years.
This review is about item#35060103.
Air conditioning duct change
5
From Japan
On 2015-05-22 18:48:01
10 years using ultraviolet rays to the joints! Since it was the same product, I ordered it, since it is a supplementary product if possible, I would like it to be an exchange type that makes the center breakable and cover it. By the way, I cut it with a cutter and replaced it, but it was around 5 minutes working time. Thank you for saving me at a low price.
This review is about item#35060121.
Deterioration replacement
5
From Japan
On 2015-04-05 18:14:27
I was glad that I could order colors and sizes.
This review is about item#35060103.
Used for motorcycle air duct (ram air)
5
From Japan
On 2013-07-02 17:57:40
Although the use place is different, there are goods with different dimensions and it helps.
This review is about item#40976871.