Buy more than* S$200* and get FREE SHIPPING

  • Nonwoven Fabric Cloth, "Kimtex"
  • Nonwoven Fabric Cloth,
  • Nonwoven Fabric Cloth,

Nonwoven Fabric Cloth, "Kimtex" 60711

4.67 (3)
Item.#
35078005
Mfr.#
60711
Package Qty.
1Bundle(50Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Softening Point (dgree c)
About 155
Color
White
TRUSCO Part Number
222-7959
Type
Towel type
Melting Point (degree c)
About 165
Material
PP(polypropylene)100% nonwoven fabric
Sheet Dimensions (mm)
355x330
Caution
If there is a possibility of approaching the heat, please use Kimu Towel (Strong Layered Towel).
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning during painting work
5
From Japan
On 2018-11-16 14:58:19
Make sure that both the manufacturer and the product are used without problems
This review is about item#6318706.
Finished hand finished product
4
From Japan
On 2017-08-21 16:52:28
I am using it all the time so that there is no handwriting, oil floating, etc. I think that it is good if it is a little cheaper.
This review is about item#3345237.
Degreasing before coating
5
From Japan
On 2015-06-29 19:58:30
Compared with Kim Towel, it is hard to wipe corners that are hard and intricate, but I could use it persistently from clean to dirty. I think that it is a disadvantage that it is hard to wipe corners etc which is harder than Kim Taol and complicated corners.
This review is about item#35078005.