Buy more than* S$200* and get FREE SHIPPING

  • Gas Saver Kit
  • Gas Saver Kit
  • Gas Saver Kit
  • Gas Saver Kit

Gas Saver Kit D3GS332

5.00 (4)
Item.#
35102417
Mfr.#
D3GS332
Package Qty.
1Set
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (phi mm)
2.4 (uses tungsten)
Set Contents
Nozzle, tungsten adapter, collet body, wedge collet, heat shield
Nozzle Type
Alumina
Main Compatible Torch
Compatible with to CK-17, CK-18, CK-26, FL-150, FL-250 DAIHEN AW-17, 27 Panasonic YT15, and 20.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Welding of aluminum and stain
5
From Japan
On 2018-07-05 12:17:46
In the case of stain, the burning of the surface decreased, even if the amount of gas was the same. Since the same amount as before is flowing, the amount of gas used does not change, but the quality has improved. I felt that aluminum did not change very much, but the consumption of the electrode seems to be slightly diminished.
This review is about item#35102417.
Part repair
5
From Japan
On 2017-11-26 18:34:14
It became clear lens and it became easy to see! I think there are individual differences. The electrode rod was not fixed if the collet and the torch cap were not firm when attaching the 1.6 mm electrode rod. It becomes a glass nozzle and I am taking care of removing it. After that, to change the diameter of the electrode rod, I would like to see that a tungsten adapter suitable for that diameter is needed. Since only 10 sets of tungsten adapters are sold, it will be helpful if you can sell them in bulk or 5 sets.
This review is about item#35102401.
Automobile parts accessories production
5
From Japan
On 2017-08-20 13:07:09
With torch angle that we could not see until now with clear nozzles It is very easy to use welding. Just handle carefully as the nozzle is glass so it will be lost if you hit it.
This review is about item#35102426.
TIG welding
5
From Japan
On 2017-02-20 08:09:03
This is buying. We plan to purchase a large diameter gas lens the next time we can use the electrode longer
This review is about item#35102426.