Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Oil Resistant Long Gloves
  • Oil Resistant Long Gloves
  • Oil Resistant Long Gloves
  • Oil Resistant Long Gloves
  • Oil Resistant Long Gloves

Oil Resistant Long Gloves -

4.03 (72)
Item.#
35104781
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Middle Finger Length (cm)
8.3
Material (surface)
Vinyl chloride resin
Size
LL
Overall Length (cm)
30
Material (reverse side)
100% Cotton
Around Palms (cm)
25
Purpose
For petroleum refineries, chemical industries, etc. Production of automobiles, ships, machinery construction, assembly, and repair work. For handling oil at gasoline stands etc., For petroleum refineries, chemical industries, etc. Production of automobiles, ships, machinery construction, assembly, and repair work. For handling oil at gasoline stands etc.
Customer Reviews
5 star 39
4 star 12
3 star 10
2 star 6
1 star 5
Review Rating: 4.03
72 Customer Reviews
The reviews are automatic translation.
Drug application work in agriculture
5
From Japan
On 2019-03-30 10:35:33
We started using it from March. The size was larger than I thought, but the working efficiency was good with my hands. Because it is a long glove, the drug can be used safely without having to go through the sleeves.
This review is about item#35104772.
In the car wash,
5
From Japan
On 2019-02-27 23:04:22
You do not need oil resistant gloves for car wash, Somehow easy to use. Personally, I am satisfied. Originally, it was intended to be mounted for chain replacement, but I will buy it for it.
This review is about item#23611236.
Brake caliper cleaning
5
From Japan
On 2019-02-26 23:34:54
I used to clean the brake caliper with kerosene. It was easy to grip with the grip and easy to work with. I want to buy it again.
This review is about item#35104772.
Covering and removing the flexible container for outdoor storage
5
From Japan
On 2019-02-23 09:10:10
Convenience does not say. I bought a size M, but I feel a little big.
This review is about item#23611236.
Oil separation of precision metalworking chips
5
From Japan
On 2019-02-10 09:30:51
It is easy to use because it is difficult for chips to get in the gloves because the gloves are long.
This review is about item#35104772.
Chip discharge
2
From Japan
On 2019-02-10 08:39:11
I want something longer in use So a little soft feeling
This review is about item#35104781.
Oil change
3
From Japan
On 2019-01-19 16:40:55
It was normal, but I wanted to see it. I think it's normal
This review is about item#35104781.
Sorting work and others
5
From Japan
On 2018-11-22 14:33:41
From now on I ordered it because there is a possibility of freezing at rainy weather. Since fit is no problem I want to go looking only durability in the future.
This review is about item#35104772.
During dairy work
5
From Japan
On 2018-11-08 17:53:36
It is comparable to that of famous manufacturers. It is cheap and saved.
This review is about item#35104781.
Gardening
3
From Japan
On 2018-06-30 18:48:05
Since other monoteraw gloves were just right for L size, this was also quite fun if I made it L size, and my fingertips were left over. I wish I had the same M size as the hand size.
This review is about item#35104772.