Buy more than* S$200* and get FREE SHIPPING

  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type

Cable Ties, Weather Resistant Type 200-BK

4.40 (547)
Item.#
35116995
Mfr.#
200-BK
Package Qty.
1Pack(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
66 nylon
Maximum Bundle Diameter (phi mm)
50
Width A (mm)
4.8
Type
Weather-resistant
Standard
UL standard item
Caution
Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing., Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing.
Color
Black
Thickness T (mm)
1.19
Loop Tension Strength Minimum Value(N[kgf])
215.7[22]
Operating Temperature Range (deg C)
- 45-85
Overall Length L (mm)
200
Customer Reviews
5 star 365
4 star 80
3 star 75
2 star 12
1 star 15
Review Rating: 4.40
547 Customer Reviews
The reviews are automatic translation.
Fix PF tube or antenna coaxial cable etc.
1
From Japan
On 2019-04-24 10:07:12
Two years later, I checked whether there was no problem and I just touched it and it was broken. I think that there is no weather resistance.
This review is about item#35117022.
Car wiring process
5
From Japan
On 2019-01-20 19:16:54
It is cheap, there are many quantities, but may it be added to one hundred daisei DA ···.
This review is about item#35116977.
For work
5
From Japan
On 2018-12-13 15:04:23
I can use it without any problem as usual with other companies' products.
This review is about item#35116986.
Machine maintenance
4
From Japan
On 2018-12-07 20:01:24
It's not about work, but it's about a hobby but you can use it normally. There is no problem at all.
This review is about item#35116977.
Binding of wiring
5
From Japan
On 2018-11-14 15:46:41
I use it for wire bundling. I am saved because it is cheap.
This review is about item#35117004.
maintenance
5
From Japan
On 2018-09-27 09:30:08
I think that it is a product that you can use with confidence. I would like to use it in the future.
This review is about item#35116995.
wiring
3
From Japan
On 2018-08-04 21:35:48
Although it is used for the wiring of the car, there are times when it is broken by heat if you do not see it periodically.
This review is about item#35116977.
Maintenance of cars and motorcycles
3
From Japan
On 2018-06-19 23:31:35
I can use it without any problem Let's stop the hundred-an average in important parts.
This review is about item#35116961.
Navi installation work etc.
5
From Japan
On 2018-04-25 09:44:22
Easy to use very cheaply. I will use it many times.
This review is about item#35116986.
In various operations
5
From Japan
On 2018-03-05 02:52:44
It is cheap, but performance is no problem Because it is cheap, I will use pom pom
This review is about item#35116961.