Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Graphite Wiper Replacement Rubber
  • Graphite Wiper Replacement Rubber
  • Graphite Wiper Replacement Rubber
  • Graphite Wiper Replacement Rubber
  • Graphite Wiper Replacement Rubber

Graphite Wiper Replacement Rubber MGW-R550-8

3.74 (349)
Item.#
35174675
Mfr.#
MGW-R550-8
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be attached if the cross-section is a trapezoid. Cannot be used with cutting rubber.
Type
With flat spring
Length (mm)
550
Compatible
For passenger cars
Width (mm)
8
Customer Reviews
5 star 168
4 star 47
3 star 55
2 star 34
1 star 45
Review Rating: 3.74
349 Customer Reviews
The reviews are automatic translation.
During maintenance of a car
5
From Japan
On 2018-06-28 15:06:04
It is good in ordinary. Moreover, you can exchange it without worrying about this price.
This review is about item#35116654.
Exchange
5
From Japan
On 2018-03-24 14:03:49
I think that the function will not change even if it is cheap If you are worried about this you can exchange without hesitation
This review is about item#35116751.
Car maintenance
1
From Japan
On 2018-01-30 08:33:53
Most of 450 mm change rubber was useless. Every rubber can not drain cleanly. It was the worst.
This review is about item#35116706.
Wiper rubber exchange
4
From Japan
On 2017-07-08 22:58:33
This brand is excellent in cost performance. However, there are things that the wiper is jerky as soon as it is exchanged though it is an even number. If you exchange it with other goods or individual differences you will heal. I think that quality control is essential because there will be variations due to individual differences will lower the value of the product.
This review is about item#35116751.
Periodic inspection, at the time of vehicle inspection
5
From Japan
On 2017-04-19 17:45:09
I am saved because it is cheap. It is convenient because it can be used by cutting it in case it is short.
This review is about item#35116742.
Replacement rubber of wiper
1
From Japan
On 2017-04-12 23:06:13
The length error is bad. The chatter is terrible. It is awful as long as 3 months. Due to too bad quality, I will not buy replacement rubber of monotaro brand!
For maintenance of cars
3
From Japan
On 2017-02-15 12:00:48
I think that it is cheap for the price. I think that it would be better if the durability is a little more as the effect falls in about three months.
This review is about item#35116733.
Wiper rubber exchange
1
From Japan
On 2017-01-17 18:10:04
I purchased 425 mm, but the length of rubber was 435 mm all. I think that it exceeds the range of error.
This review is about item#35116697.
Change wiper
5
From Japan
On 2017-01-11 21:21:14
Costly, I can exchange it for a year. Wiping was also good, and there were not too many habits.
This review is about item#35116697.
Track maintenance.
5
From Japan
On 2017-01-05 15:14:56
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#35174675.