Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Head Bulb

Motorcycle Head Bulb 1P2064

by M&H
4.86 (7)
Item.#
35505364
Mfr.#
1P2064
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Connector
P15S25-1
Rated Voltage (V)
12
Rated Power (W)
25
Compatible
(Car without switching up and down) head ball
Type
Single
Glass Bulb Type
T19
Color
Clear
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Farm equipment light
5
From Japan
On 2018-11-07 17:28:03
Although the light of the truck car burned out and it was bought at the farm equipment shop, maintenance factory, etc, but there was no handling, but it was in Monta Taou who handled a lot of trade as expected. You can exchange and do bright work. Thank you very much.
This review is about item#35505355.
To Yamaha mint headlights
5
From Japan
On 2018-01-19 14:57:15
I bought repeat as spare as it was the cheapest on the net. Especially it is used normally without problems.
This review is about item#35505355.
Motorcycle Maintenance
5
From Japan
On 2017-09-15 18:52:35
I am sorry because it is hard to sell now. I appreciate the selection of Monotaro.
This review is about item#35505355.
Replacement ball of fog lamp
4
From Japan
On 2016-02-25 19:20:56
Replace the drag star genuine fog lamp because the ball has broken
This review is about item#35505364.
Yamaha Mate 50
5
From Japan
On 2015-11-28 19:30:20
Previously it sold for 1890 yen at the Monotaro. Now that other site is cheaper it is purchased there. I have seen that M & H is ready right away, but I have 9 months to replace it but it has not expired. There are many other manufacturers, but is it easy to get in, so is not M & H OK?
This review is about item#00264355.
Used for repairing old motorcycles
5
From Japan
On 2014-09-24 23:28:20
I could use anything without problems, I will purchase again if I become necessary.
This review is about item#35505355.
For bike fog lamp replacement
5
From Japan
On 2014-08-16 18:09:50
This type is rather difficult to obtain as a kind of difficult to obtain, but I was able to GET with no problem at Monotaro saved
This review is about item#35505355.