Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb A3402

by M&H
4.67 (18)
Item.#
35505547
Mfr.#
A3402
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Glass Bulb Type
S25
Type
Double
Compatible
Stop / tail bulb, turn signal / position ball
Connector
BAY15d
Color
Clear
Rated Power (W)
2013/10/05
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
カブ110
5
From Japan
On 2019-01-30 18:42:28
取り付けには何の問題もありません。コスパ非常に高いです。
This review is about item#35505617.
Replacement of a tail lamp ball of a motorcycle.
5
From Japan
On 2018-08-11 19:07:12
Because we own two or more bikes, occasionally the car body riding the ball has things broken, it is appreciated that it can be purchased cheaply and stocked. Because the number of W is different from that for cars it is saved because W number for motorcycles is sold.
This review is about item#35505574.
Ball change of AF 67 brake tail lamp
5
From Japan
On 2018-05-11 21:34:10
Since the ball which turned on when the moped motorcycle stopped was torn, it was safe because it replaced it to the sphere purchased as a spare item. Because we sell 2 pieces and the price is also cheap, I will buy it as stock again.
This review is about item#35505626.
Tail light bulb replacement
4
From Japan
On 2018-05-10 04:29:58
Although there is no problem, it is expensive compared to 2 selling items ...
This review is about item#35505583.
Super Cub
3
From Japan
On 2018-03-23 21:28:09
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#35505531.
Motorcycle repair
5
From Japan
On 2016-08-15 22:49:27
I did not feel a problem in use.
This review is about item#35505531.
Maintenance
5
From Japan
On 2016-03-28 10:07:25
Because it is earthquake resistant, it is hard to break and it is saved.
This review is about item#35505635.
Replacing the tail lamp of the motorcycle
5
From Japan
On 2016-01-24 09:42:06
Since the tail lamp of Tricker has run out, it is exchanged. It was installed without problems.
This review is about item#35505635.
Motorcycle repair
5
From Japan
On 2016-01-13 15:49:23
Good and cheap available
This review is about item#35505617.
Used for mopeds
3
From Japan
On 2014-08-18 00:17:19
Purchased on spare. Slightly cheaper than home center
This review is about item#35505565.