Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge

Abrasive Sponge 5083 ASD

4.58 (97)
Item.#
35582346
Mfr.#
5083 ASD
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-07-23
Now we ship to...
...see all
Item Feature
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Thickness (mm)
5, 5
AS ONE Part Number
2-7696-03
Structure of Abrasives
special sponge, Specialized sponge
Grain Size
320-600, 320 - 600
Dimension (mm)
114x140, 114x140
TRUSCO Part Number
125-7668, 125-7668
Grade
SF (super fine), SF (superfine)
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Customer Reviews
5 star 68
4 star 20
3 star 7
2 star 1
1 star 1
Review Rating: 4.58
97 Customer Reviews
The reviews are automatic translation.
Surface finishing
5
From Japan
On 2018-07-14 15:28:05
I have used it from before. Even with the rough product number, there is softness unique to sponge, and curves also like the place which finishes softly after taking roughness very much.
This review is about item#2297495.
surface treatment
5
From Japan
On 2018-06-25 10:57:26
I especially love microfine. A fine number is clogged when used with water polishing.
This review is about item#2297531.
Polishing operation
5
From Japan
On 2018-06-18 14:35:25
It is also good to wash and use as it has durability. I will buy it again.
This review is about item#35582337.
It is used for polishing when creating a lure.
4
From Japan
On 2018-06-12 21:46:47
It fits well on the curved surface and it's quite nice. However, I think that it is easy to understand that there is not a sense of grain size as a sense, but with # (number) in addition.
This review is about item#35582337.
To clean the painted surface
5
From Japan
On 2018-06-10 15:05:28
I am satisfied with my purchase at a cheaper price than purchasing at a home center. This sponge abrasive is easy to use.
This review is about item#35582355.
Polishing of headlight lens
5
From Japan
On 2018-05-17 21:58:24
For headlight polishing with a lot of curved surfaces, the hardness and durability of the sponge was just fine.
This review is about item#35582346.
Surface breaking
5
From Japan
On 2018-05-06 09:03:34
It was smaller than I expected. It is a class of luxury goods. Usability is wonderful so it is recommended for those who are not expensive.
This review is about item#35582364.
Polishing of plastic
3
From Japan
On 2018-04-26 10:49:54
I think that it is a standard and easy to use good product. I can recommend it.
This review is about item#35582364.
When flattening the engraved surface.
5
From Japan
On 2018-04-13 16:14:31
Because it is a sponge material, it is handy because it takes a file as a whole along a three-dimensional surface.
This review is about item#35582337.
Sink cleaning.
5
From Japan
On 2018-04-09 14:57:10
I was allowed to use it for cleaning the sink, but it was finished like a mirror surface by adjusting the number.
This review is about item#2297522.