Buy more than* S$200* and get FREE SHIPPING

  • No.1 short bits
  • No.1 short bits
  • No.1 short bits

No.1 short bits 22.5mm

4.87 (15)
Item.#
35678255
Mfr.#
22.5mm
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2019-05-30
Now we ship to...
...see all
Item Feature
Purpose
For use on through holes in wood
Blade Diameter D (phi mm)
22.5
Compatible
Until phi21mm Yes (12V or more) drill driver: Yes Impact Driver to 10mm chuck phi30mm: electric drill until phi21mm availability (12V or more)
Chuck
Hexagonal axis
Groove Length T (mm)
70
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
For course hole pre-pit
5
From Japan
On 2018-05-24 23:53:47
There are conical shapes for the pilot holes of the course red, but here we are using it for driving relatively long materials such as 90 mm in length on relatively hard materials like paintings and pine. In the case of metal drill blades, the above-mentioned material is clogged in the groove and drilling can not be done partway, but this product can be processed relatively comfortably. However, if you drill a hole with its axis offset, you will break easily. Naturally,
This review is about item#6792387.
For woodworking
5
From Japan
On 2018-02-12 15:23:47
There is no particular problem, change the bit and gradually increase the diameter and use it.
This review is about item#35678151.
Perforation of wood
5
From Japan
On 2017-10-25 14:37:58
I stick to the wood tightly and pierce it. Sharpness is not declining for now.
This review is about item#6792414.
Assembly of woodworking
3
From Japan
On 2017-07-13 14:00:22
It is good to be usable at impact. I want a long 2 to 4 mm in diameter but I want you to increase the lineup as it is not available anywhere
This review is about item#6792371.
Drilling of plastic bottle cover
5
From Japan
On 2016-12-19 08:40:27
Very sharp and clean holes were drilled. I am glad that there is a size in units of 0.5 mm.
This review is about item#35678106.
Processing wood
5
From Japan
On 2016-09-02 10:03:18
I compared it with various companies, but I am satisfied with this price.
This review is about item#35678316.
Factory equipment
5
From Japan
On 2016-04-23 10:08:04
Small core shake ~ Easy to use ~ Very good !!
This review is about item#06792405.
As a tool !!
5
From Japan
On 2016-04-18 14:52:07
It is inexpensive but sharpness is OK! It is very handy.
This review is about item#06792405.
work
5
From Japan
On 2015-11-04 18:56:07
Is good
This review is about item#06792466.
Drilling
5
From Japan
On 2015-07-09 15:15:42
I used it for key installation etc. The product was easy to use, and I could drill cleanly. This item is handled in units of 0.5 mm, so it is saved.
This review is about item#35678255.