Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber Sheet, 1mm

Fluorine Rubber Sheet, 1mm -

4.77 (13)
Item.#
35848766
Mfr.#
-
Package Qty.
1sheet
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2019-02-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
1
Thickness Tolerance (mm)
+/-0.2
Cold Resistance Temperature (degree C)
-25
Width (mm)
100
Heat-Resistant Temperature (deg C)
250
Oil Registance
10
Length (mm)
1000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Gasket making
5
From Japan
On 2018-11-02 15:14:53
Although it is somewhat expensive compared to NBR, still this price. I think weather resistance is better than NBR.
This review is about item#35848714.
Gasket making
5
From Japan
On 2018-11-02 15:11:10
I am very satisfied with this price with this minimum size.
This review is about item#35848714.
Repair of engine pump
5
From Japan
On 2018-04-21 20:57:05
I used it as a packing of the engine pump float type carburetor. I was processing a 1.0 mm sheet packing, but I replaced it because it leaked. There is no problem for now.
This review is about item#35848723.
When maintenance of farm equipment
3
From Japan
On 2018-04-18 22:16:14
It is planned to use it as a carburetor's gasket packing exchange. I am currently using the sheet gasket and use it, but I will exchange it if a leak is seen. I am doing it normally because there is no confirmation of the effect.
This review is about item#35848723.
Cut out to an appropriate size and use it as a packing
5
From Japan
On 2017-10-23 15:54:23
Although it is used as a packing for gear oils, there is no problem at all.
This review is about item#35848793.
Piping Maintenance
5
From Japan
On 2017-03-06 15:44:03
I searched for a heat-resistant rubber sheet and searched for items with good conditions. I brought it on the flange and used it for piping maintenance. The thickness can also be selected as 1 mm and 3 mm, so it can be used properly depending on the application, it is very good.
This review is about item#35848714.
Used as a spacer
4
From Japan
On 2016-01-31 20:22:02
When delivered, it was delivered in roll form, but it will be flat if you leave it on the desk for a while. It is a rubber sheet which is difficult to winding.
This review is about item#35848723.
To the cab of the old car and the seal around the gasoline,.
5
From Japan
On 2015-12-09 11:09:48
I am satisfied.
This review is about item#35848732.
Tank cap gasket
5
From Japan
On 2014-09-24 17:16:34
It is self-made exclusively for gasket with gasoline resistant liquid packing and it is good for now.
This review is about item#35848714.
First aid of various piping (leakage)
5
From Japan
On 2013-10-06 21:11:19
There was leakage of steam pipe this time, and I bought it for emergency stop water. I used it for about a week, but it was extremely helpful without rubber breaking along the way.
This review is about item#35848714.