Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Silicone Rubber Sheet, 5mm

Silicone Rubber Sheet, 5mm K-125(50)

3.75 (4)
Item.#
36296294
Mfr.#
K-125(50)
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Silicon hardness 50
JIS Standard
GFH5350
Tensile Strength (MPa)
7.9
Cutting Time Elongation (%)
310
Color
Milky white
Compression Set (%)
12 (175degree Cx22h)
Length (mm)
200
Heat Resistant
Tensile strength change +2 (%):: Hardness change 225 deg C x 70h-time (type A durometer) -14 cutting Shin rate of change (%): -16
Type
Rubber sheet
Specific Gravity
1.2
Hardness (Durometer A)
48
Thickness (mm)
5
Heat-Resistant Temperature (deg C)
-30 to +150
Oil Registance
35(150degree Cx70h)
Width (mm)
100
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Simple mold material (frame material) for sample preparation
1
From Japan
On 2018-08-10 16:42:10
"Winding habit" is not fixed so strongly! ! I bought two types of width 100 mm × length 300 mm, 500 mm. When delivered, it reached with a rolling roll of rolling, and it remained warped even when unpackaging (lap) was released. Even if it is hot pressed (about 150 ° C), it does not change even if it is wound in reverse winding. Even if you consult with the manufacturer, it is told that "There is only a way to make it reverse winding", so I can not get rid of the concrete consultation and it is overwhelming. If you are thinking of buying a long length and cutting it into small pieces and planning to use it, please consider it.
This review is about item#36296303.
I used it as a packing exchange substitute for pump
5
From Japan
On 2018-03-10 23:18:07
Because the pump packing burst and water leaked, I made packing by first aid He rotated home center, but it had heat resistance We ordered without 5 mm thick product Water leakage stopped perfectly and it was saved
This review is about item#36296294.
Food processing equipment parts
4
From Japan
On 2015-03-24 21:55:44
Although it seems to be 5 mm thick, it seems to be thinner somewhat, but I thought the quality · use impression was good. Next time I am thinking about buying 6 mm type.
This review is about item#36296303.
Outdoor posting
5
From Japan
On 2013-11-20 02:32:12
Shape memory without problems by stepping on by car
This review is about item#36296364.