Buy more than* S$200* and get FREE SHIPPING

  • Silicone Rubber Sheet, 5mm

Silicone Rubber Sheet, 5mm K-125(50)

3.75 (4)
Item.#
36296303
Mfr.#
K-125(50)
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2019-01-21
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
310
Tensile Strength (MPa)
7.9
Specific Gravity
1.2
Type
Rubber sheet
Oil Registance
35(150degree Cx70h)
Color
Milky white
Width (mm)
100
Heat Resistant
Tensile strength change +2 (%):: Hardness change 225 deg C x 70h-time (type A durometer) -14 cutting Shin rate of change (%): -16
Hardness (Durometer A)
48
Heat-Resistant Temperature (deg C)
-30 to +150
JIS Standard
GFH5350
Material
Silicon hardness 50
Compression Set (%)
12 (175degree Cx22h)
Thickness (mm)
5
Length (mm)
300
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Simple mold material (frame material) for sample preparation
1
From Japan
On 2018-08-10 16:42:10
"Winding habit" is not fixed so strongly! ! I bought two types of width 100 mm × length 300 mm, 500 mm. When delivered, it reached with a rolling roll of rolling, and it remained warped even when unpackaging (lap) was released. Even if it is hot pressed (about 150 ° C), it does not change even if it is wound in reverse winding. Even if you consult with the manufacturer, it is told that "There is only a way to make it reverse winding", so I can not get rid of the concrete consultation and it is overwhelming. If you are thinking of buying a long length and cutting it into small pieces and planning to use it, please consider it.
This review is about item#36296303.
I used it as a packing exchange substitute for pump
5
From Japan
On 2018-03-10 23:18:07
Because the pump packing burst and water leaked, I made packing by first aid He rotated home center, but it had heat resistance We ordered without 5 mm thick product Water leakage stopped perfectly and it was saved
This review is about item#36296294.
Food processing equipment parts
4
From Japan
On 2015-03-24 21:55:44
Although it seems to be 5 mm thick, it seems to be thinner somewhat, but I thought the quality · use impression was good. Next time I am thinking about buying 6 mm type.
This review is about item#36296303.
Outdoor posting
5
From Japan
On 2013-11-20 02:32:12
Shape memory without problems by stepping on by car
This review is about item#36296364.