Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type

Miniature Bearing Both Side Shielded Type 628ZZ

4.64 (190)
Item.#
36783214
Mfr.#
628ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Seal
Double-sided steel plate shield type
Standard static Load Rating (kN)
1.59
Standard Dynamic Load Rating (kN)
4
Chamfer Dimensions r (mm)
0.3
Material
High carbon chromium bearing steel
Outside Diameter D (phi mm)
24
Width B (mm)
8
Inside Diameter d (phi mm)
8
Customer Reviews
5 star 146
4 star 25
3 star 16
2 star 1
1 star 2
Review Rating: 4.64
190 Customer Reviews
The reviews are automatic translation.
遊び道具の修理
5
From Japan
On 2019-02-11 16:17:12
孫のスケボーベアリング交換に使用しました。精度は求めてないので安くて助かります。
This review is about item#9445222.
趣味のDIYで使用
5
From Japan
On 2019-02-03 19:46:58
特に改良点はありませんが内径16mmのベアリングが見当たらなかったのが残念。
This review is about item#11698426.
自作の機械
5
From Japan
On 2019-01-30 14:48:03
ベアリングを10個以上使って機械を組み立てていますが、安価でもちゃんと機能してくれているので満足しています。
This review is about item#8249272.
Replacement of band saw machine parts
5
From Japan
On 2018-12-27 17:48:13
It is inexpensive, making, making it both in operation and compatible with manufacturer products. Next, I also want to purchase this item.
This review is about item#9445222.
Tool repair
5
From Japan
On 2018-12-20 16:48:20
I bought it by trying to upgrade by exchanging with worn metal in repair. The movement improved considerably and I am satisfied.
This review is about item#11698408.
Polishing operation
3
From Japan
On 2018-12-11 11:19:26
Attach the bearing so that it passes through the shaft part of the long type carbide bar, and attach it to the tool. At the time of operation, the bearing is supported. The work is stable and recommended.
This review is about item#9445231.
On the rotating part of the self-made tool
3
From Japan
On 2018-12-10 18:17:10
I bought it thought to use it for the rotating part of the homebrew tool, If I was thinking about what was not good in terms of size and what it was, I knew that there was a thing called "oilless bush" on Monotaro's site, I was able to use it there. Because this product is not bad, we will make the evaluation "ordinary".
This review is about item#9445222.
Repair of Hitachi's Thunder
5
From Japan
On 2018-11-27 15:32:32
I could quietly use it without any problem, I think that durability is no problem.
This review is about item#9445222.
ベアリングの交換
1
From Japan
On 2018-11-24 15:21:25
内径が0.2ミリ小さくてシャフトが入らず使えない。
This review is about item#9445222.
For wheelchair repair
5
From Japan
On 2018-11-02 18:07:26
It is cheap and can be used normally. I am keeping it for rusting front casters by eating spill etc.
This review is about item#9445222.