Buy more than* S$200* and get FREE SHIPPING

  • Small Motorized Electric Three Way Ball Valve, Reduce Boa
  • Small Motorized Electric Three Way Ball Valve, Reduce Boa
  • Small Motorized Electric Three Way Ball Valve, Reduce Boa

Small Motorized Electric Three Way Ball Valve, Reduce Boa EA100-TNE

by KITZ
4.64 (14)
Item.#
36794527
Mfr.#
EA100-TNE
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overload Protection Device
Impedance protection
Materials (ball sheets)
PTFE
Lubricating Method
Grease
Bore Diameter d (mm)
6.8
Dimension L2 (mm)
23
Dimensions D (mm)
60
Dimensions H3 (mm)
5
Power Cord Type (mm2 x Number of Cores x mm)
Vinyl cab tire cord 0.3 x 5 x 700
Dimension L1 (mm)
23
Nominal Diameter (B)
3/8
Mounting Position
Upright - horizontal
Power (V)
AC100
Maximum Electric Power Consumption (W)
9
Insulation Voltage
AC1500V (1 min.)
Waterproof
Equivalent to IP56 of IEC529
Insulation Class
Class E
Rating Time
Continuity
Coating
Haunjingu: Black Cover: Light blue hammer tone
Functions
Forward and reverse rotation of 90 degrees
Material (ball)
Dezincification brass rod + Ni-Cr-plated
Material (body)
CAC406
Material (O-Rings)
FKM
Cycle(Hz)
50/60
Dimensions S1 (mm)
21
Material (stem)
C6782BD + Cr plated
Opening/Closing Time 90 degree (50/60 Hz)
About 6 seconds / about 5 seconds
Maximum Output Torque (N-m)
1.9
Dimensions H2(mm)
70
Ambient Temperature (Degree C)
-20 to 50
Operating Environment
Outdoor use Allowed
Insulation Resistance (Mohm)
More than 10 (DC500V)
Rated Current (mA)
90
Dimension H (mm)
101.5
Dimensions H1 (mm)
25.5
Dimensions L (mm)
46
Dimensions d1 (Rc)
3/8
Microswitch Contact Capacity (A)
AC125V: 2 (resistive load) AC250V: 0.6 (resistive load)
Switch
(Position limit) open, close 1 each (voltage)
Model
EA100-1 (small motorized actuator)
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Used for homemade solar water heater
5
From Japan
On 2018-10-20 22:28:19
Small size, small voltage, robust, homemade solar water heater hot water, cold water switching sure or smooth,
This review is about item#36794545.
Filter manufacturing industry, heat supply valve
1
From Japan
On 2018-08-01 16:29:35
Since the main body of the device is a unit, it is not connected unless it is exchanged with the same product, so purchase. There are no improvement points.
This review is about item#36794642.
Hot water supply boiler / solar switch
5
From Japan
On 2018-06-25 10:07:07
Although operation is slow, (switching) After turning the power is turned off, it also makes energy saving. Using a thin screwdriver, etc., manual opening and closing is very laborious, I think that it is very good if manual lever or the like comes with it.
This review is about item#36794545.
Used for solar water heater
5
From Japan
On 2017-07-15 19:42:29
Because it is equipment of 20 years ago, there are valves that are out of stock at manufacturers and it is saved.
This review is about item#36794536.
Injection of chemicals, air purge at stop
5
From Japan
On 2017-05-07 19:41:57
At the time of switching, it was saved that the display circuit for each position signal is attached to the standard. In the future, if there is a function (dry contact output) that can be used in the control circuit, it will be helpful because mutual interlock can be assembled.
This review is about item#36794527.
Machine maintenance
5
From Japan
On 2016-11-17 19:14:36
I liked the feeling that it surely switches at the changeover switch ON.
This review is about item#36794545.
Piping branch
5
From Japan
On 2016-03-11 22:06:58
Although we switched piping manually until now, it is satisfying as we can switch easily with this product
This review is about item#36794554.
Maintaining the temperature of the bath
5
From Japan
On 2015-12-18 14:05:22
Although I have used this product many times, it is cheap and I appreciate it.
This review is about item#36794667.
We use it to raise the temperature of the bath.
5
From Japan
On 2015-01-20 13:32:21
When used with antifreeze, the old product may leak from the valve part. ◎ Durability of the ring? Although it leaked about 2 years ago, ◎ changed the ring to fluorine and used it. It seems that the mechanical section is broken this time, but since it was able to be used for nearly 10 years or so, I purchased the equivalent item again. This time too ◎ replacing the ring with fluorine and it seems normal operation, ◎ exchange of the ring is self-responsibility, but ...
This review is about item#36794545.
Switch between oil water heater and solar water heater
5
From Japan
On 2014-08-04 08:05:13
Switching frequency is low, but switching is best for long time use in that state. Compared to general solenoid valves, continuous energization is not possible and reliability is high.
This review is about item#36794536.