Buy more than* S$200* and get FREE SHIPPING

  • SSAY Spur Gear
  • SSAY Spur Gear
  • SSAY Spur Gear

SSAY Spur Gear SSAY1-50

4.25 (4)
Item.#
36833605
Mfr.#
SSAY1-50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Backlash (mm)
0.08 to 0.18
Module (m)
1
Bore Diameter A (phi mm)
8
Standard Diameter C (mm)
50
Face Width (E)(mm)
6
Number of Gears
50
Tip Diameter D (mm)
52
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for newly manufactured machines
5
From Japan
On 2018-08-10 20:32:45
The accuracy of each part of the gear was good and the rotation was told smoothly smoothly.
This review is about item#36833605.
Motor rotation
5
From Japan
On 2018-07-07 15:30:54
Used to rotate the motor, used without problems I am satisfied.
This review is about item#36833526.
Updated lathe feed gear
4
From Japan
On 2016-10-09 21:17:19
Especially if there is no problem, if it says strongly, is the finish sweet?
This review is about item#36833571.
Linkage with motor
3
From Japan
On 2013-12-07 02:44:12
There is enough accuracy at this price, but we needed heavy weight and lightweight processing.
This review is about item#36833596.