Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • BSS Spur Wheels Module 0.5
  • BSS Spur Wheels Module 0.5
  • BSS Spur Wheels Module 0.5

BSS Spur Wheels Module 0.5 BSS0.5-20B

3.00 (2)
Item.#
36840377
Mfr.#
BSS0.5-20B
Package Qty.
1PC
Ship pack of
1
8.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
None
Surface Finish
Cutting
Tolerance A
h7
Module (m)
0.5
Bore Diameter A (phi mm)
4
Screw Hole J (mm)
2.5
Surface Hardness
80HV more
Material
The free-cutting brass (C3604)
Allowable Torque (N/m [kgf/m])
0.0093
Pressure Angle (Degree)
20
Face Width (E)(mm)
3
Teeth Cutting Reference Surface
Hole
Screw Diameter
M3
Tooth Profile
Namiha
Accuracy Class
N8 grade JIS (JIS B 1702-1)
Backlash (mm)
0 to 0.10
Number of Gears
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rotation control of optical filter
5
From Japan
On 2018-02-09 15:42:40
I use it with processing after arrival. Delivery is also early, there are no particular improvement points, but it is even appreciated if there are goods with processing (possibly black matte). Because there are various sizes, it may be impossible · · ·.
This review is about item#36840596.
Create original reduction gearbox
1
From Japan
On 2013-11-02 11:33:52
BSS 0.5 - 20 B The first image used for BSS 0.5 - 20 A was different, so I purchased it by mistake. It is the same 1st sheet image as BSS 0.5 - 28 A BSS 0.5 - 36 A purchased at the same time. BSS Spur Gear Module 0.5 If you used the third image of the list for BSS 0.5 - 20 B BSS 0.5 - 20 A, you did not purchase mistakes. Https://www.monotaro.com/g/00345255/ BSS 0.5 - 20 B https://www.monotaro.com/p/3684/0377/ BSS 0.5-28 A https://www.monotaro.com/ P / 3684/0483 / BSS 0.5 - 36 A https://www.monotaro.com/p/3684/0571/ Please post this review absolutely. * Please also post it in order to prevent the same mistake like me.
This review is about item#36840377.