|
BSS spur gear module 0.8 BSS0.8-18A
- Item.#
- 36840736
- Mfr.#
- BSS0.8-18A
- Package Qty.
- 1pc
- Ship pack of
- 1
- Restriction
-
Item Feature
- Backlash (mm)
- 0-0.10
- Boss Length F (mm)
- 8
- Keyway Dimensions (Width x Depth)(mm)
- -
- Screw Hole J (mm)
- 4
- Number of Gears
- 18
- Screw Diameter
- M3
- Boss Diameter B (mm)
- 10
- Tip Diameter D (mm)
- 16
- Face Width (E)(mm)
- 4
- Total Length G (mm)
- 12
- Module (m)
- 0.8
- Shape
- S1T
- Weight (kg)
- 0.0094
- Bore Diameter A (phi mm)
- 4
- Allowable Torque (N/m [kgf/m])
- 0.027
- Standard Diameter C (mm)
- 14.4
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>