BSS spur gear module 0.8 BSS0.8-20B
Item.#
36840772
Mfr.#
BSS0.8-20B
Package Qty.
1pc
Ship pack of
1
Restriction
Item Feature
Backlash (mm)
0-0.10
Boss Length F (mm)
8
Keyway Dimensions (Width x Depth)(mm)
-
Screw Hole J (mm)
4
Number of Gears
20
Screw Diameter
M4
Boss Diameter B (mm)
12
Tip Diameter D (mm)
17.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Face Width (E)(mm)
4
Total Length G (mm)
12
Module (m)
0.8
Shape
S1T
Weight (kg)
0.012
Bore Diameter A (phi mm)
5
Allowable Torque (N/m [kgf/m])
0.032
Standard Diameter C (mm)
16
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top