Buy more than* S$200* and get FREE SHIPPING

  • BSS spur gear module 0.8

BSS spur gear module 0.8 BSS0.8-32A

Item.#
36840946
Mfr.#
BSS0.8-32A
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Backlash (mm)
0-0.10
Boss Length F (mm)
8
Keyway Dimensions (Width x Depth)(mm)
-
Number of Gears
32
Screw Diameter
M4
Boss Diameter B (mm)
22
Tip Diameter D (mm)
27.2
Screw Hole J (mm)
4
Face Width (E)(mm)
4
Total Length G (mm)
12
Module (m)
0.8
Weight (kg)
0.04
Bore Diameter A (phi mm)
5
Allowable Torque (N/m [kgf/m])
0.061
Standard Diameter C (mm)
25.6
Shape
S1T