Buy more than* S$200* and get FREE SHIPPING

  • BSS spur gear module 0.8

BSS spur gear module 0.8 BSS0.8-40B

Item.#
36841016
Mfr.#
BSS0.8-40B
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2019-08-27
Now we ship to...
...see all
Item Feature
Backlash (mm)
0-0.10
Boss Length F (mm)
8
Keyway Dimensions (Width x Depth)(mm)
-
Standard Diameter C (mm)
32
Shape
S1T
Weight (kg)
0.065
Bore Diameter A (phi mm)
6
Allowable Torque (N/m [kgf/m])
0.081
Face Width (E)(mm)
4
Total Length G (mm)
12
Module (m)
0.8
Screw Hole J (mm)
4
Number of Gears
40
Screw Diameter
M4
Boss Diameter B (mm)
28
Tip Diameter D (mm)
33.6