Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Switching Power Supply Output Connector Harness
  • Switching Power Supply Output Connector Harness
  • Switching Power Supply Output Connector Harness

Switching Power Supply Output Connector Harness HA-2-OU

5.00 (4)
Item.#
37565175
Mfr.#
HA-2-OU
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Type
SVH-21T-P1.1 (Japan crimp terminals)
Housing
XHP-4
Compatible
VS15C, ZWS5 / J, ZWS10 / J, ZWS15 / J
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Contact : SxH-001T-P0.6 (Japan crimp terminals)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power supply wiring
5
From Japan
On 2018-07-28 16:22:04
I can order an exclusive harness of the switching power supply with a monotaro and I am very thankful.
This review is about item#37565193.
Embedded power supply of prototype equipment module
5
From Japan
On 2018-06-28 18:05:19
I can omit the labor of crimping processing and it is useful. It is even better if the price drops a little more.
This review is about item#37565166.
As the DC power wiring of the alarm board
5
From Japan
On 2015-10-06 15:17:36
When purchasing a DC power supply, it was sold separately, so purchase = arrived in instant delivery and was saved!
This review is about item#37565175.
For control power supply connection
5
From Japan
On 2014-08-19 20:36:28
I want to make sure that the cable is solid and purchase together when purchasing a power supply.
This review is about item#37565184.