Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Female Straight
  • Female Straight
  • Female Straight

Female Straight MPCF6-01

4.40 (15)
Item.#
37607385
Mfr.#
MPCF6-01
Package Qty.
1PC
Ship pack of
1
2.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.8
Dimensions L (mm)
25
Compatible Tube Outer Diameter D (mm)
6
Dimension H (mm)
8
Operating Temperature Range (deg C)
0 - 80
Connection Thread
Rc1/8
Fluid
Air
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Piping accessories
3
From Japan
On 2019-04-04 08:12:23
It is used as a service part of the air machinery to be sold. It is enough for the service.
This review is about item#37607394.
For maintenance of air piping
5
From Japan
On 2019-04-03 15:55:09
I tried it because it was cheap. At first we can use without complaint. I think this is fine.
This review is about item#37607394.
Piping from the compressor
5
From Japan
On 2018-10-11 23:14:14
I will always use it. I do not feel anything wrong with it, I use it just as natural.
This review is about item#37607394.
Connection of tools to piping
5
From Japan
On 2018-08-02 10:06:51
Unexpectedly even when applying air pressure, it is a part that can be used easily because it is stuck firmly and it is difficult to slip out and it is cheap.
This review is about item#37607385.
factory
1
From Japan
On 2018-07-16 08:28:58
I would like you to sell tube diameter 8 mm also to connecting screw Rc 1/4.
Air for nebulizer
5
From Japan
On 2018-06-23 15:09:31
There is no handling at a nearby home center, and I am saved if I think about seeking for a car Thank you very much
This review is about item#37607394.
Used to create air suspension for private cars
5
From Japan
On 2017-10-18 17:30:39
I can use anything with no problems, I can save it at inexpensive purchase.
This review is about item#37607385.
Air pipe in factory
5
From Japan
On 2017-08-25 18:04:59
It was about 500 yen when I went to a nearby home center. There is no air leakage, no problem at all. This is recommended! everyone!
This review is about item#37607403.
Muffling of air compressor
5
From Japan
On 2016-10-04 22:18:15
It is the imitation of a sound muffler of a certain air tool maker. It was cheaper than the original product, and good ones were made.
This review is about item#37607394.
For air piping
5
From Japan
On 2016-10-03 08:35:25
I think that it is very inexpensive, has no leaks, and is a very excellent product.
This review is about item#21355267.