Buy more than* S$200* and get FREE SHIPPING

  • Female Straight
  • Female Straight
  • Female Straight

Female Straight MPCF6-02

4.46 (13)
Item.#
37607394
Mfr.#
MPCF6-02
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.8
Dimensions L (mm)
27
Compatible Tube Outer Diameter D (mm)
6
Dimension H (mm)
10
Operating Temperature Range (deg C)
0 - 80
Connection Thread
Rc1/4
Fluid
Air
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Piping from the compressor
5
From Japan
On 2018-10-11 23:14:14
I will always use it. I do not feel anything wrong with it, I use it just as natural.
This review is about item#37607394.
Connection of tools to piping
5
From Japan
On 2018-08-02 10:06:51
Unexpectedly even when applying air pressure, it is a part that can be used easily because it is stuck firmly and it is difficult to slip out and it is cheap.
This review is about item#37607385.
factory
1
From Japan
On 2018-07-16 08:28:58
I would like you to sell tube diameter 8 mm also to connecting screw Rc 1/4.
Air for nebulizer
5
From Japan
On 2018-06-23 15:09:31
There is no handling at a nearby home center, and I am saved if I think about seeking for a car Thank you very much
This review is about item#37607394.
Used to create air suspension for private cars
5
From Japan
On 2017-10-18 17:30:39
I can use anything with no problems, I can save it at inexpensive purchase.
This review is about item#37607385.
Air pipe in factory
5
From Japan
On 2017-08-25 18:04:59
It was about 500 yen when I went to a nearby home center. There is no air leakage, no problem at all. This is recommended! everyone!
This review is about item#37607403.
Muffling of air compressor
5
From Japan
On 2016-10-04 22:18:15
It is the imitation of a sound muffler of a certain air tool maker. It was cheaper than the original product, and good ones were made.
This review is about item#37607394.
For air piping
5
From Japan
On 2016-10-03 08:35:25
I think that it is very inexpensive, has no leaks, and is a very excellent product.
This review is about item#21355267.
Piping
5
From Japan
On 2016-08-25 22:48:50
It is user-friendly and satisfying with price.
This review is about item#37607403.
To connect the air brush
5
From Japan
On 2016-02-25 16:16:47
It can be used without problems. Because it can respond quickly at a low price, I will repeat it all the time.
This review is about item#37607385.