Buy more than* S$200* and get FREE SHIPPING

  • Non-Slip Light P Pattern Magic

Non-Slip Light P Pattern Magic PA-9242

3.00 (3)
Item.#
37671812
Mfr.#
PA-9242
Package Qty.
1Pack(10Pair)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (palmar)
Polyurethane
Palm Width (cm)
9.5
Overall Length (cm)
21.5
Color
Blue
Material (backs)
Polyester
Middle Finger Length (cm)
9
Size
M
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Industrial waste work
4
From Japan
On 2017-05-09 17:24:19
Though it was thin and easy to use, I bought it elsewhere before, but I bought it here because of the product stock and delivery time. Just because it is not very cheap, I want you to discount a little more.
This review is about item#37671864.
Electrical construction
1
From Japan
On 2014-12-26 00:22:26
The non-slip P pattern magic seems to be different in size depending on the color. Red and blue feel small. White feels big. Yellow, I feel the first fit.
This review is about item#37671776.
Electrical construction work
4
From Japan
On 2014-05-16 14:46:02
I have a middle finger root matching section and I am concerned that it is not sewn so well, but I like it because the fit is very good. There is also toughness, it is strong against wear, and washing can be quite possible. Because it can be used for a long time, I think that it is too much buying if it is 10 souvenirs.
This review is about item#37671812.