Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21

Vinyl Tape No.21 -

4.52 (48)
Item.#
37918361
Mfr.#
-
Package Qty.
1Pack(10Roll)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Tape Width (mm)
19
Tensile Strength (N/25mm)
52.6
Weight (g)
-
Tape Length (m)
10
Adhesive
Rubber type
Operating Temperature (deg C)
10 - 60
Tensile Strength (N/10mm)
35.9
Color
Red
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Tape Thickness (mm)
0.2
Adhesive Force (N/25mm)
5.1
Base Material
Vinyl chloride
Extensibility (%)
100 or more
JIS Standard
JIS C 2336
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
Insulation Breakdown Voltage (kV/mm)
61.2
Rewinding Force (N/25mm)
12.5
Customer Reviews
5 star 33
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.52
48 Customer Reviews
The reviews are automatic translation.
Cleanliness
5
From Japan
On 2019-01-11 15:32:04
Purchased to sort out office shelves. It also goes well with wood products.
This review is about item#6588687.
Repair
5
From Japan
On 2018-12-17 17:44:48
There is no problem in the product at all. Please use with confidence.
This review is about item#37918325.
Prevention of electrical wiring short circuit
5
From Japan
On 2018-12-11 16:05:51
It is inexpensive and very good. Since it is used frequently, I would like to keep it in the spare from now on.
This review is about item#3334904.
To insulate electricity
5
From Japan
On 2018-09-09 10:31:00
NITTO TAPE has the least smell of vinyl tape. Adhesive nori is also hardest to deteriorate.
Used in business
5
From Japan
On 2018-07-06 15:05:55
This item can be purchased cheaply, quality is reasonable. I am saved.
This review is about item#3334947.
Electrical construction, others.
5
From Japan
On 2018-05-21 23:33:10
Especially we do not feel uncomfortable. I think it would be better if the glue does not protrude from behind.
This review is about item#3334913.
Site
3
From Japan
On 2018-01-22 09:55:56
We ordered only 5 white, including other colors. I tried opening the box and it was uncomfortable with sloppy packing that it seemed that I shipped only 5 pieces and shipped it at a glance. There is no problem with the product itself.
This review is about item#6588802.
For in-flight construction work of control equipment
4
From Japan
On 2017-11-23 23:55:11
It is easy to use. If you can try this price a bit more, I will be saved
This review is about item#37918325.
bike
5
From Japan
On 2017-10-17 23:27:50
I guess it is completely different from the one that is 100 homes good quality it is cheaper than 100 h
This review is about item#3334904.
Cable and motorcycle wiring process
4
From Japan
On 2017-04-13 16:26:28
I am regularly purchasing it because its usability is good. I am sorry that I do not feel that it is so cheap even with tax (even with 10% discount). I would like to display it with tax-included price (all items)
This review is about item#3334965.