Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Multi Paint Strainer
  • Multi Paint Strainer
  • Multi Paint Strainer

Multi Paint Strainer 3223510000

3.75 (4)
Item.#
38108944
Mfr.#
3223510000
Package Qty.
1Bag(4PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Models
Iwata PC-4 PC-4S
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Will be used for car painting
4
From Japan
On 2019-04-04 17:37:57
I have not used it yet, but I think it is a solid product.
This review is about item#38108944.
filter
5
From Japan
On 2018-07-25 17:02:34
We use it as a filter for processed raw materials other than paint. It is handy in terms of size and best.
This review is about item#38108944.
Replenishment of epoxy primer paint
4
From Japan
On 2016-03-23 01:07:31
It is perfect for IWATA made cups and it helps to prevent garbage (dust) contamination. I have seen a filter for 500 ml similar to this but I think it would be nice to have a filter for 450 ml made by meiji.
This review is about item#38108944.
Spray of lacquer
2
From Japan
On 2015-05-27 09:23:15
I put it in a cup of gun and used it but it does not fit into the cup and it is hard to use
This review is about item#38108944.