The reviews are automatic translation.
DIY
From Japan
On 2018-11-02 17:27:00
For DIY, it is good quality, best price and cheapest.
It is used for set screws.
From Japan
On 2018-09-19 21:31:13
I think that it is a good item with a low unit price and a lot of quantity, I will also buy it next time
Used as a machine block
From Japan
On 2018-06-22 15:32:18
I used a lot to cover the shoot cover. Cheap is attractive.
Fastening of hardware
From Japan
On 2018-04-18 13:27:05
I bought M 16. Because it is a relatively large bolt, handling it sloppy will cause the bolts to collide with each other and the screw thread will collapse and the place where the nut will be caught will come out. It is less than 10%, but since it hits the screw saying so, please pay attention to the handling of the product.
I use it for the legs of the table.
From Japan
On 2018-04-15 16:50:18
It is good to buy cheaply even in small quantities. Even if it is cheap, it is safe because it has enough strength.
Maintenance
From Japan
On 2018-04-08 12:25:20
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Machine maintenance
From Japan
On 2018-03-25 17:47:05
Because we use a lot of bolts and nuts for repair and maintenance of machines, the more expensive it is, the more expensive it will be saved.
Used as bolt
From Japan
On 2018-02-13 17:07:00
I do not use it yet because it is considerably cheaper than home center.
Mechanical repair
From Japan
On 2017-11-19 16:38:58
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
Farm equipment
From Japan
On 2017-11-05 15:14:42
There was a nice thing and I bought it.
I was saved because the use feeling was good.