Buy more than* S$200* and get FREE SHIPPING

  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter

Shell Type Needle Roller Bearing TA, Meter TA243220Z

4.92 (12)
Item.#
38304971
Mfr.#
TA243220Z
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Type
Standard type (cage)
Dimensions C (mm)
20
Dimensions Fw (mm)
24
Standard Dynamic Load Rating (N)
18800
Purpose
For heavy loading
Dimension D (phi mm)
32
Allowable Number of Rotations (min-1r.p.m)
16000
Standard Static Rating Load (N)
29400
Reference Mass (g)
35.5
Combined Compatible Parts Number
(Inner ring) IRT2020
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
On a bike
5
From Japan
On 2018-07-28 12:37:39
I can save it because I can buy it cheaper than genuine. Quality is no problem.
This review is about item#38304971.
Maintenance of the motorcycle
5
From Japan
On 2018-05-08 09:12:02
I purchased the equivalent of genuine parts. I also want to purchase.
This review is about item#38304822.
To the swing arm of the bike
5
From Japan
On 2018-04-10 18:35:18
It is easy to get in hand and no quality is said. It is a good time.
This review is about item#38304953.
Maintenance of the motorcycle
5
From Japan
On 2018-01-19 08:21:28
It is enough for swing arm pivot needle bearing exchange.
This review is about item#38304953.
Swing arm of motorcycle
5
From Japan
On 2016-11-02 07:42:05
I'm glad that the bearings could be bought at a low price, the quality is also good
This review is about item#38304953.
Maintenance of the motorcycle
4
From Japan
On 2016-06-22 07:56:31
I am satisfied that I can buy it cheaply.
This review is about item#38304996.
Motorcycle repair
5
From Japan
On 2015-09-21 16:33:47
I bought a genuine and same item with a cheap price.
This review is about item#38305023.
It is Sunday mechanic, it is used to restore & custom etc of the motorcycle
5
From Japan
On 2014-07-16 12:11:53
Early, cheap, goods are good
This review is about item#38305023.
Automobile engine
5
From Japan
On 2014-04-19 13:22:46
no problem
This review is about item#38305084.
Motorcycle swing arm bearings
5
From Japan
On 2014-04-12 21:21:40
I am very satisfied.
This review is about item#38305023.