Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter
  • Shell Type Needle Roller Bearing TA, Meter

Shell Type Needle Roller Bearing TA, Meter TA2930Z

4.92 (13)
Item.#
38305084
Mfr.#
TA2930Z
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2019-06-19
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
13000
Standard Static Rating Load (N)
60300
Reference Mass (g)
70
Combined Compatible Parts Number
(Inner ring) IRT2530
Dimension D (phi mm)
38
Dimensions Fw (mm)
29
Standard Dynamic Load Rating (N)
34200
Purpose
For heavy loading
Type
Standard type (cage)
Dimensions C (mm)
30
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2019-03-16 20:17:06
Although it is hard for bearings to pass through the shaft, this type has a smooth shaft.
This review is about item#38304673.
On a bike
5
From Japan
On 2018-07-28 12:37:39
I can save it because I can buy it cheaper than genuine. Quality is no problem.
This review is about item#38304971.
Maintenance of the motorcycle
5
From Japan
On 2018-05-08 09:12:02
I purchased the equivalent of genuine parts. I also want to purchase.
This review is about item#38304822.
To the swing arm of the bike
5
From Japan
On 2018-04-10 18:35:18
It is easy to get in hand and no quality is said. It is a good time.
This review is about item#38304953.
Maintenance of the motorcycle
5
From Japan
On 2018-01-19 08:21:28
It is enough for swing arm pivot needle bearing exchange.
This review is about item#38304953.
Swing arm of motorcycle
5
From Japan
On 2016-11-02 07:42:05
I'm glad that the bearings could be bought at a low price, the quality is also good
This review is about item#38304953.
Maintenance of the motorcycle
4
From Japan
On 2016-06-22 07:56:31
I am satisfied that I can buy it cheaply.
This review is about item#38304996.
Motorcycle repair
5
From Japan
On 2015-09-21 16:33:47
I bought a genuine and same item with a cheap price.
This review is about item#38305023.
It is Sunday mechanic, it is used to restore & custom etc of the motorcycle
5
From Japan
On 2014-07-16 12:11:53
Early, cheap, goods are good
This review is about item#38305023.
Automobile engine
5
From Japan
On 2014-04-19 13:22:46
no problem
This review is about item#38305084.