Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2018/12/01 1:00-1:30am JST.
All customers cannot shop on our website during the time. Thank you.

  • EALA Ergo Adjust Clamp Levers (Hexagon Socket Head Cap Screws)

EALA Ergo Adjust Clamp Levers (Hexagon Socket Head Cap Screws) EALA44C x32

by IMAO
5.00 (1)
Item.#
38691502
Mfr.#
EALA44C x32
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-11-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30.5
Dimensions D (mm)
15.5
Dimensions A (mm)
44
Dimension K(mm)
3
Dimension G(mm)
10
Dimensions J (mm)
22.5
Dimensions N (mm)
32
Dimensions E (mm)
11
Dimension F (mm)
24.5
Dimension H (mm)
3.5
Dimensions L (mm)
M6x1
Weight (g)
23
Number of Gears
18
Dimensions C (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Securing the shaft
5
From Japan
On 2015-04-15 21:55:44
I could fix it more reliably than the screw attached first. It is still better if there are variations in the length of the lever.
This review is about item#38691502.