Buy more than* S$200* and get FREE SHIPPING

  • Million LATEX Gloves No.290
  • Million LATEX Gloves No.290
  • Million LATEX Gloves No.290

Million LATEX Gloves No.290 LH-M667-M

4.50 (2)
Item.#
38823863
Mfr.#
LH-M667-M
Package Qty.
1Box(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.12
Overall Length (cm)
24
Middle Finger Length (cm)
8
Type
Without powder
Size
M
Palm Width (cm)
9.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During water work
4
From Japan
On 2019-02-06 17:26:21
I have not used it yet, but I expect it because it has a non-slip thickness of 0.12. Size M fits perfectly with oneself.
This review is about item#38823863.
Machining and working
5
From Japan
On 2018-01-30 15:08:54
Suitable for fit and thinness etc of the hand. It can be worn without discomfort during work
This review is about item#38823863.