Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • TS Different Diameter Tee
  • TS Different Diameter Tee
  • TS Different Diameter Tee

TS Different Diameter Tee TST

4.54 (13)
Item.#
38842596
Mfr.#
TST
Package Qty.
1PC
Ship pack of
1
1.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
JIS K 6743
Dimension H (mm)
51(+5/-1)
Dimensions D (mm)
40.0(-1.0)
Dimensions H1 (mm)
43(+5/-1)
Nominal Diameter
25x13
Dimension t (mm)
4.0(-0.4)
Dimension D1 (mm)
24.0(-0.6)
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Used for water supply plumbing
5
From Japan
On 2019-05-23 19:31:08
There is no difference in any product if it is a Japanese product of JIS standard.
This review is about item#38842571.
Drain piping of dishwasher
5
From Japan
On 2018-03-17 10:09:07
I used it to join the dishwasher drain pipe to the existing sink drain pipe
This review is about item#38842666.
Plumbing work
5
From Japan
On 2017-06-30 07:20:25
This product was totally usable, without any problem.
This review is about item#38842711.
During air pipe connection work
3
From Japan
On 2017-05-31 16:31:14
Since 50 mm has a slight error in size, even if bonding is done, air leaks faintly and it is difficult to connect.
This review is about item#38842727.
Piping
5
From Japan
On 2016-11-25 22:00:10
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#38842596.
For sprinkling piping of fungal shiitake mushrooms
3
From Japan
On 2016-04-28 18:30:14
Even if it is cheap, it is very appreciated as it can be used normally
This review is about item#38842596.
For attachment of micro-mist for spraying on Shiitake mushroom bed
5
From Japan
On 2016-04-14 07:46:45
Even if the price is low, there are no problems in use, so it is useful
This review is about item#38842571.
Piping
5
From Japan
On 2015-10-28 15:49:54
The thickness is also good. By peeling off the seal barcode label was easily taken out.
This review is about item#38842702.
Homebrew irrigation system
5
From Japan
On 2015-10-24 20:11:23
Although it is inexpensive, there was no problem in use. It is recommended.
This review is about item#38842632.
Piping used for irrigation in the house.
5
From Japan
On 2015-04-20 10:39:18
It is good.
This review is about item#38842666.