Buy more than* S$200* and get FREE SHIPPING

  • TS Different Diameter Tee
  • TS Different Diameter Tee
  • TS Different Diameter Tee

TS Different Diameter Tee TST

4.50 (12)
Item.#
38842727
Mfr.#
TST
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
JIS K 6743
Dimension H (mm)
81(+5/-1)
Dimensions D (mm)
70.0(-1.5)
Dimensions H1 (mm)
73(+5/-1)
Nominal Diameter
50x25
Dimension t (mm)
5.0(-0.5)
Dimension D1 (mm)
40.0(-1.0)
Customer Reviews
5 star 9
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Drain piping of dishwasher
5
From Japan
On 2018-03-17 10:09:07
I used it to join the dishwasher drain pipe to the existing sink drain pipe
This review is about item#38842666.
Plumbing work
5
From Japan
On 2017-06-30 07:20:25
This product was totally usable, without any problem.
This review is about item#38842711.
During air pipe connection work
3
From Japan
On 2017-05-31 16:31:14
Since 50 mm has a slight error in size, even if bonding is done, air leaks faintly and it is difficult to connect.
This review is about item#38842727.
Piping
5
From Japan
On 2016-11-25 22:00:10
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#38842596.
For sprinkling piping of fungal shiitake mushrooms
3
From Japan
On 2016-04-28 18:30:14
Even if it is cheap, it is very appreciated as it can be used normally
This review is about item#38842596.
For attachment of micro-mist for spraying on Shiitake mushroom bed
5
From Japan
On 2016-04-14 07:46:45
Even if the price is low, there are no problems in use, so it is useful
This review is about item#38842571.
Piping
5
From Japan
On 2015-10-28 15:49:54
The thickness is also good. By peeling off the seal barcode label was easily taken out.
This review is about item#38842702.
Homebrew irrigation system
5
From Japan
On 2015-10-24 20:11:23
Although it is inexpensive, there was no problem in use. It is recommended.
This review is about item#38842632.
Piping used for irrigation in the house.
5
From Japan
On 2015-04-20 10:39:18
It is good.
This review is about item#38842666.
Purchase for water supply pipe equipment construction
3
From Japan
On 2014-06-13 07:29:41
I bought it at a nearby home center, but the stock of the store also disappeared and it was purchased in units of 100 pieces, so please order. Because it was thing that it took 3-4 days, I bought it with monotaro san. I was surprised to receive it the next day after ordering (lol) I think that the product is comparable to that of the home center. It is cheap and good.
This review is about item#38842587.