Buy more than* S$200* and get FREE SHIPPING

  • High Capacity Basic Switch A

High Capacity Basic Switch A A-20GD-B

5.00 (3)
Item.#
38990761
Mfr.#
A-20GD-B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Structure
IP00
Contact Interval
0.5mm
Allowable Operating Speed
0.01mm to 1m/s
PTI Tracking Characteristics
175
Contact Materials
Silver alloy
Electrical Durability
500,000 times or more
Terminal Type
Screw terminal (internal tooth washer)
Operating Ambient Temperature (deg C)
-10 To 65 (with no freezing)
Mechanical Durability
1 million times or more
Inrush Current (A)
Up to 75: 75 always open: Up to closed at all times
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min 20 times / min
Rated Current (A)
20(AC250V)
Ambient Humidity
35 to 95%RH
Appliance Classes
Class II
Contact Specification
Rivet
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conflict Resistance (initial value)
15mohm or less
Insulation Resistance (Mohm)
100 or more (by DC500V mega)
Impact Resistance
Up to 1000m / s 2
Actuator Type
Spring short push button-shaped
Withstand Voltage
Ground between the AC1000V 50/60Hz 1min charging metal parts, non-current-carrying metal parts between each terminal: the electrode terminal between AC2000V 50/60Hz 1min
Impact Resistance (Malfunction)
Up to 300m / s 2 (the case of a malfunction within 1ms pin plunger models)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor Guide
5
From Japan
On 2018-01-12 18:42:02
Because a genuine micro switch made by MotorGide makes it more than ¥ 3000 yen, it used it as a substitute. It is made in Japan and it is safe.
This review is about item#38990761.
Exchanging existing machine parts
5
From Japan
On 2014-05-27 18:01:01
I am very satisfied because I could purchase at a low price.
This review is about item#38990831.
Motor switch.
5
From Japan
On 2014-05-19 09:01:53
It was originally exchanged for things made overseas. Made in Japan is safe.
This review is about item#38990761.