Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Bike Stand
  • Bike Stand
  • Bike Stand
  • Bike Stand
  • Bike Stand

Bike Stand DAX-110

4.60 (15)
Item.#
39118405
Mfr.#
DAX-110
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Withstand Load (kg)
About 20
Color
Black
Weight (kg)
2
Height (mm)
About 1090
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
As a road bike stand
4
From Japan
On 2018-03-21 16:42:10
It's light and I'm more scrupulous than I expected. Currently it is used to park the road bike indoors. If it is outdoors it will definitely be knocked down by the wind. The center of gravity exists somewhat collapsed, and there are elements that become unstable even at this point. Deduction 1 in this aspect. But it is satisfactory because it is indoor use. I have not experienced it yet for work.
This review is about item#39118405.
Road bike parking
5
From Japan
On 2018-03-17 12:27:30
It is the first impression that it is a good product that is made up of siccari. The height of the hook is perfect for himself with a height of 175 cm. Since it is worried that it will collapse with wind etc. when using outdoors, it would be better to cling to a fence with a string etc.
This review is about item#39118405.
Utilized for bicycle maintenance
4
From Japan
On 2017-09-02 04:11:38
When I want to maintain a little bicycle, I will use it with ease hooking but I am satisfied with the sense of stability. I feel Cospa is a high product.
This review is about item#39118423.
For road bike · cross bike display and light maintenance work
5
From Japan
On 2015-07-08 12:21:26
It is very good because there is no trouble of desorption because it is a type that simply hooks the part of the bicycle. Any part of the rear wheel, front wheel, front and rear wheels can be freely floated at the part to be hooked. Of course even if saying that you can put it on, you can say it is just putting on it, so you do not have to do anything for light work or display applications, although you will do the graffiti like a hijacker. I am satisfied. However, as for the second picture of the product introduction picture, the higher the picture taken together with the bicycle, the higher was not lifted. Of course I think that it depends on the size of the frame and the protruding amount of the saddle, but the introduction photograph probably is a synthetic photograph whose bicycle is being reduced. However, there is no mistake in the specification [height (mm) about 1090] in the specification, so if you are interested in the height of those who are purchasing from now on, if you try to confirm by lifting the actual car to that height It might be nice.
This review is about item#39118423.
Bicycle maintenance
5
From Japan
On 2015-07-07 12:46:50
It was easy to use for cleaning and maintenance of the bicycle. Inexpensive place was also good.
This review is about item#39118405.
For light maintenance of bicycles
4
From Japan
On 2014-10-22 00:36:26
I bought it for light maintenance of the bicycle. I could also use it for electric bicycles that removed the battery if I forced a little bit. (Because some stands gets self-responsible, at your own risk) If you can adjust the height by about 10 cm or this height, you can make 5 ★ ...
This review is about item#39118405.
Cleaning and repair
5
From Japan
On 2014-10-19 13:27:56
It is probably the lowest price for this stand, but the making is firm. I think that the legs can be folded compactly and I'm glad I bought them. It is recommended.
This review is about item#39118405.
Bicycle maintenance
4
From Japan
On 2014-04-25 19:07:21
As a bicycle maintenance, storage stand, it is very handy. Speaking of greed, it is the best if you have the ability to fix your bicycle!
This review is about item#39118432.
Used as a luxury bicycle storage stand for children
5
From Japan
On 2013-12-18 16:36:36
Because it kept it against the wall, it became easier to maintain the vehicle. I am very pleased.
This review is about item#39118405.
To the maintenance of the bicycle
3
From Japan
On 2013-12-07 21:31:24
I feel that it may be a little lower. Even if you sit in a chair and service it, it will be slightly higher.
This review is about item#39118423.