Buy more than* S$200* and get FREE SHIPPING

  • Concrete Drill, Hexagonal Shaft Shank

Concrete Drill, Hexagonal Shaft Shank MCDH-032

3.90 (58)
Item.#
39177162
Mfr.#
MCDH-032
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body: Cr40/ chip:YG8
Work Material
Blocks, mortar, bricks, plasterboards, etc.
Effective Length (mm)
45
Using Electric Drill Suitable Rotation (min-1[r.p.m])
3000
Blade Diameter (phi mm)
3.2
Overall Length (mm)
90
Hardness
HRA89
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Purpose
Blocks, mortar, bricks, plasterboards, etc., Blocks, mortar, bricks, plasterboards, etc.
Customer Reviews
5 star 25
4 star 17
3 star 6
2 star 5
1 star 5
Review Rating: 3.90
58 Customer Reviews
The reviews are automatic translation.
充電式振動ドリルでの軽作業で穴あけしたところ、問題なく作業できました。
4
From Japan
On 2019-03-17 10:34:50
耐久性評価は、今後使用時間でみていきたい。今のところ問題なし。
This review is about item#39177162.
車庫の改築に
4
From Japan
On 2019-02-04 09:30:37
コンクリートブロックの壁に アンカー入れる為使いました。 良く切れてると思います。
This review is about item#39177171.
ビスコン打ち込み
4
From Japan
On 2019-01-20 15:16:49
コスパが良いです。ほったらかししていたら錆が出ることもあるので油で吹いて保管しています。
This review is about item#39177171.
ノンカールビスの下穴明けに使用
5
From Japan
On 2019-01-20 02:30:06
リピートです。比較的安価なので助かってます。 根元が六角だとチャックでも滑らず喰いつきが良いです。 この製品なりですが耐久性もまあまあです。 他所でのお話ですが価格的にもこれ以下値段の物は最悪でした。 細いサイズなので、例え有名メーカー品の高価なモノでも簡単に折れてしまうサイズなので折れても消耗品と割り切って考えています。 なので無くなると大人買いをします。 長尺サイズがあると尚良いかと思います。
This review is about item#39177171.
Impact with nonplasticizers When drilling a small amount
4
From Japan
On 2018-12-27 17:28:57
It is very easy to use and saved. I think if there is more durability
This review is about item#39177171.
Demolition of clothes stand
5
From Japan
On 2018-09-17 20:22:14
I bought it for cracking the weight of old clothes rack (made of concrete). I chose a hexagonal axis that can be rotated with impact as it is a waste to buy a vibration drill.
This review is about item#39177187.
For pilot holes for non-ravis
5
From Japan
On 2018-05-24 15:49:10
I used it to open a pilot hole for nonplastic on the concrete wall. You can use it enough.
This review is about item#39177187.
Drilling with air conditioner installation work
3
From Japan
On 2018-04-26 14:39:15
For now it can be used without problem, Durability is unknown. Repeat if there is no problem in durability!
This review is about item#39177171.
Concrete screw down hole
4
From Japan
On 2018-04-08 10:37:26
Impression using 7 books. An average of 20 to 25 pilot holes will be useless. As the price is cheap, I guess this is something ....
This review is about item#39177162.
Signboard installation
5
From Japan
On 2018-03-24 14:04:11
I drilled a hole in the concrete block, but I could drill a hole quickly. I would like also a bigger size so thank you.
This review is about item#39177187.