Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment

RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment RV24YN20S B104

4.56 (16)
Item.#
39188055
Mfr.#
RV24YN20S B104
Package Qty.
1PC
Ship pack of
1
7.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stop Strength (mN/min[kgf/cm min])
900[9.18]
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
1 Axis Single-unit type
Shape
Panel mounted type
Resistance Value
(Residual) 3 ohm or less
Operating Temperature Range (deg C)
-10 to +85
Solderability
235deg C,5sec
Withstand Voltage
1 minute AC1000V
Shaft Length L (mm)
20+/-1
Tightening Capacity (mm)
(Nut) 1470mN m max [15kgf cm max]
Maximum Operating Voltage (V)
Whichever is smaller rated power or DC315
Contact Resistance (ohm)
The following whichever is larger. 3ohm (change) or 3%
Rotation Angle (Degree)
(Mechanical) (electrical) 280 +/- 10 300 +/- 5
Resistors
Carbon film
Insulation Resistance (Mohm)
More than 100 (DC1000V)
Shaft Shape
Groove Type
Shaft Length (mm)
20
Diameter (phi mm)
24.6+/-0.5
Rotation Torque (nN/m [gfcm])
5 to 30[51 to 306]
Rated Power (W)
0.25(40deg C), 0(85deg C)
Nominal Resistance Value (ohm)
100k
Resistance Value Tolerance (%)
+/-10
Direct Linear Resistance Change Characteristics
Linear
Accessories
Mounting nuts, flat washers, spring washers
Switch
None
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Stereo amplifier volume control
4
From Japan
On 2019-06-04 23:51:01
It would be better if there was a bit more resistance to rotational sliding. (When turned, it is too light to make fine adjustments.)
This review is about item#39187985.
Tractor repair.
4
From Japan
On 2019-05-21 17:08:28
Thank you for getting to Akihabara without having to go to Japan. A long time ago, I was trying to assemble a radio.
This review is about item#39188082.
RYOBI jigsaw speed control
5
From Japan
On 2019-02-21 14:55:48
Get the old machine in junk. I ordered it because I had disassembled and searched part numbers without speed control. As it was early to arrival, it was saved very much. I'm very satisfied because it works fine after replacing it.
This review is about item#39188091.
For parts replacement of electronic devices
4
From Japan
On 2019-02-14 13:31:23
Equipment has been repaired on display with good performance and performance. I wanted a shaft length of 30 mm, but I did not find the extension kit and made it myself. I am almost satisfied with the ability to recover the performance of the device.
This review is about item#39188152.
To senior car
3
From Japan
On 2019-02-04 15:34:01
I changed the start switch to an error due to contact deterioration, and then I changed it by soldering, but I want more variations of similar parts with similar parts.
This review is about item#39188186.
Repair of control panel
5
From Japan
On 2018-11-24 17:05:27
The delivery date was soon and I was very much saved. Maintenance of equipment was done without delay.
This review is about item#39188082.
Production of tube amp
5
From Japan
On 2018-05-08 16:22:31
The pot of TOCOS is an airtight structure like a military spec made by US It is a structure that hardly gulls due to aging. Variation in resistance value is also small. There is a feeling of torque when rotating. Good stuff. The metallic back cover is not in contact with the chassis. There is no problem if you use the ground connection properly and take measures against noise. How to read resistance value specifications is that the rightmost digit of the 3 digits represents the multiplier of 10 and the value of the two left digits multiplied by the multiplier is the resistance value. For 254 it is 25 x 10 4 = 250000 = 250 KΩ. If it is written as 105, it is 10 x 10 5 = 1000000 = 1000 K = 1 M Ω. If it is helpful.
This review is about item#39187985.
For repair of the machine, as a replacement part
5
From Japan
On 2017-11-27 13:06:23
It is easy to find if you put the nominal resistance value on the table when searching for products. Since only resistance B203 does not know the resistance value
This review is about item#39188091.
Maintenance of welding machine
5
From Japan
On 2017-05-25 07:37:55
It was a distribution standard product and trusted, I could exchange with confidence. I am satisfied with specifications such as packaging etc.
This review is about item#39188055.
Maintenance of measuring instruments
5
From Japan
On 2017-05-03 16:07:07
B203 I want you to describe not only the product code but also specifically B curve 20 KΩ etc.
This review is about item#39188091.