Buy more than* S$200* and get FREE SHIPPING

  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment
  • RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment

RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment RV24YN20S B204

4.62 (13)
Item.#
39188107
Mfr.#
RV24YN20S B204
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stop Strength (mN/min[kgf/cm min])
900[9.18]
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power (W)
0.25(40deg C), 0(85deg C)
Nominal Resistance Value (ohm)
200k
Resistance Value Tolerance (%)
+/-10
Direct Linear Resistance Change Characteristics
Linear
Type
1 Axis Single-unit type
Shape
Panel mounted type
Resistance Value
(Residual) 3 ohm or less
Operating Temperature Range (deg C)
-10 to +85
Switch
None
Maximum Operating Voltage (V)
Whichever is smaller rated power or DC315
Contact Resistance (ohm)
The following whichever is larger. 3ohm (change) or 3%
Resistors
Carbon film
Solderability
235deg C,5sec
Withstand Voltage
1 minute AC1000V
Shaft Length L (mm)
20+/-1
Tightening Capacity (mm)
(Nut) 1470mN m max [15kgf cm max]
Insulation Resistance (Mohm)
More than 100 (DC1000V)
Shaft Shape
Groove Type
Shaft Length (mm)
20
Diameter (phi mm)
24.6+/-0.5
Rotation Torque (nN/m [gfcm])
5 to 30[51 to 306]
Rotation Angle (Degree)
(Mechanical) (electrical) 280 +/- 10 300 +/- 5
Accessories
Mounting nuts, flat washers, spring washers
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
電子機器の部品交換に
4
From Japan
On 2019-02-14 13:31:23
確りとした製品で性能も表示どうりで機器の修理が完了しました。シャフト長30mmのが欲しかったのですが、延長キットも見つからず自作しました。 機器の性能を取り戻すことが出来てほぼ満足しています。
This review is about item#39188152.
シニアカーへ
3
From Japan
On 2019-02-04 15:34:01
スタートスイッチが接触劣化でエラーに、ハンダ付けして換えたら直りましたが、類似品でチャンとしたそっくりの部品のバリエーションがもっと欲しいです。
This review is about item#39188186.
Repair of control panel
5
From Japan
On 2018-11-24 17:05:27
The delivery date was soon and I was very much saved. Maintenance of equipment was done without delay.
This review is about item#39188082.
Production of tube amp
5
From Japan
On 2018-05-08 16:22:31
The pot of TOCOS is an airtight structure like a military spec made by US It is a structure that hardly gulls due to aging. Variation in resistance value is also small. There is a feeling of torque when rotating. Good stuff. The metallic back cover is not in contact with the chassis. There is no problem if you use the ground connection properly and take measures against noise. How to read resistance value specifications is that the rightmost digit of the 3 digits represents the multiplier of 10 and the value of the two left digits multiplied by the multiplier is the resistance value. For 254 it is 25 x 10 4 = 250000 = 250 KΩ. If it is written as 105, it is 10 x 10 5 = 1000000 = 1000 K = 1 M Ω. If it is helpful.
This review is about item#39187985.
For repair of the machine, as a replacement part
5
From Japan
On 2017-11-27 13:06:23
It is easy to find if you put the nominal resistance value on the table when searching for products. Since only resistance B203 does not know the resistance value
This review is about item#39188091.
Maintenance of welding machine
5
From Japan
On 2017-05-25 07:37:55
It was a distribution standard product and trusted, I could exchange with confidence. I am satisfied with specifications such as packaging etc.
This review is about item#39188055.
Maintenance of measuring instruments
5
From Japan
On 2017-05-03 16:07:07
B203 I want you to describe not only the product code but also specifically B curve 20 KΩ etc.
This review is about item#39188091.
For control equipment setting
5
From Japan
On 2017-03-20 16:52:32
"Gully" occurred in the setting volume of the old control panel, so we chose this series which has long been popular in performance for replacement. It is a sealed type and can be relieved because it is not affected from the outside.
This review is about item#39187872.
control panel
3
From Japan
On 2017-01-27 23:21:11
Although it is a brand name, it is a little expensive. Although it has been adopted for many years, there is no dissatisfaction in performance.
This review is about item#39187933.
Machine maintenance
5
From Japan
On 2016-10-13 10:46:52
I could not find it easily by other companies, so it was nice to purchase items here.
This review is about item#39188037.