Buy more than* S$200* and get FREE SHIPPING

  • O Shape Hook Stainless Steel
  • O Shape Hook Stainless Steel
  • O Shape Hook Stainless Steel

O Shape Hook Stainless Steel B-2056

3.80 (5)
Item.#
39457713
Mfr.#
B-2056
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Weight (g)
30
Dimension S (mm)
15
Dimension W (mm)
21
Working Load [kN]
0.2
TRUSCO Part Number
378-9314
Dimensions L (mm)
52
Dimensions D (mm)
6
Dimension r (mm)
7
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Connection between tent and guy rope
5
From Japan
On 2017-11-22 20:49:13
Rust resistant, durable, because there is no catchy part, it is convenient and very easy to use.  It will be saved if it is a little cheaper.
This review is about item#39457704.
For replacement of fishing tackle
1
From Japan
On 2017-08-03 23:19:33
It broke down the second time and it was a loss of cheap buying. I had to strengthen the area around the springs and it got broken.
This review is about item#39457731.
Element
5
From Japan
On 2016-06-14 15:28:29
I am satisfied with no problem in terms of cost.
This review is about item#39457713.
Installation of decoration flag
5
From Japan
On 2015-02-07 17:05:58
Although it is cheap, it is beautiful and firm. Customers were also satisfied.
This review is about item#39457713.
Easily stop the dog's string
3
From Japan
On 2013-03-21 12:33:56
Do not worry about whether the spring will prevent the cord from getting inside and use it for the original purpose. I learned that there is a notch at the tip of the spring so I will arrange for you next time.
This review is about item#39457713.