Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Anti Slip Tape For Outdoors

Anti Slip Tape For Outdoors TNS10010

4.69 (39)
Item.#
39542334
Mfr.#
TNS10010
Package Qty.
1Roll
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide, aluminum oxide
Tape Thickness (mm)
0.8
Tensile Strength (N/25mm)
147
Tape Length (m)
10
Color
Engineering
Tape Width (mm)
100
Base Material
Aluminum foil
Adhesive
Acrylic
Adhesive Force (N/25mm)
20
TRUSCO Part Number
359-6389
Weight (g)
900
Purpose
Indoor and outdoor stairs of buidlings and factories. Scaffolding of construction site in high places. Floor of the building entrances and around the machine.
Customer Reviews
5 star 31
4 star 6
3 star 1
2 star 0
1 star 1
Review Rating: 4.69
39 Customer Reviews
The reviews are automatic translation.
Put it on the entrance tile
4
From Japan
On 2018-12-06 16:57:13
The slip prevention of the entrance tile and the step were sticking out so as to be conspicuous. It's just good because you can understand the boundaries because it's not too noticeable.
This review is about item#8400016.
Used for dispatch truck
5
From Japan
On 2018-12-03 14:43:44
I use it by putting it on the truck so that the luggage will not slide. Luggage slipping disappears and delivery is secure.
This review is about item#8400077.
Non-slip outdoor stairs
5
From Japan
On 2018-07-28 19:13:13
Cospa is also very good The product is perfectly satisfactory.
This review is about item#8400043.
Used in business
5
From Japan
On 2018-07-06 15:02:48
This item can be purchased cheaply, quality is reasonable. I am saved.
This review is about item#39542361.
Stairs non-slip
5
From Japan
On 2018-06-12 12:28:44
Child slipping at entrance passage polishing tile slipping. Put that part on the external staircase 30 stages non-slip part. Even the elderly people in the rainy season have a good reputation! Of course there was no accident!
This review is about item#8399991.
Slip of the stairs. .
4
From Japan
On 2018-04-30 15:51:01
Foundation .. It is troublesome to prepare the undercoat on the stretching side. . If you are wet. . It peels off immediately. . If you attach a bonbon to the base, it is OK. The material is hard. . With a rubber hammer, you have to hit it quite a bit I am not familiar. . .
This review is about item#39542361.
A compartment of a single storage area and a compartment of a bicycle storage area
5
From Japan
On 2018-04-10 14:32:01
Good adhesion to soil concrete. In the future I would like to use it for the main staircase as well.
This review is about item#39542334.
Stepladder step section
5
From Japan
On 2018-02-11 21:14:57
It is excellent in stickiness, hard to peel off, easy to construct, very good
This review is about item#39542605.
Non-slip plumbing tool
4
From Japan
On 2017-10-16 08:42:02
There was much buzz beyond expectation, and it was hard to slip, but there was also a sense of roughness. I will look for other places.
This review is about item#08400016.
To slip the car step
5
From Japan
On 2017-09-30 16:00:51
Purchase to slip on the step part of the white one-box car. It is good without sliding roughly like sandpaper cloth type.
This review is about item#8400016.