Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope RV1

4.40 (5)
Item.#
39555083
Mfr.#
RV1
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Color
White
Heat-Resistant Temperature (deg C)
100 within
TRUSCO Part Number
367-6838
Material
Cremona (Vinylon)
Length (m)
50
Thickness (phi mm)
3
Specification
3 strand plaited
Weight (kg)
0.37
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When repairing the fabric of the chair
5
From Japan
On 2016-04-09 16:05:00
I use it as a core of piping at repairing change of chair fabric. 3 milli-ropes is not hard nor soft, it's just as good as piping core. I tried various other things, but Cremona was the most suitable.
This review is about item#39555083.
packing
3
From Japan
On 2016-03-28 12:24:05
usually
This review is about item#35317913.
Fixing of silver sheet
4
From Japan
On 2014-08-22 23:08:44
Although the resin rope may be loosened immediately even if it is tied, I chose it because it was written that it did not slip on the product review and it was well bound. I was bound as I thought. However, although we are concerned about weather resistance a little, will it be okay?
This review is about item#35317947.
For boat tent
5
From Japan
On 2014-02-18 11:09:56
I am using it for a small awning tent on the mini boat's cockpit. Because it is excellent in weather resistance, it can be used for a long time, and it is affordable and safe.
This review is about item#35317913.
To stretch the sheet
5
From Japan
On 2014-01-12 13:50:03
It was nice to be connected tightly without sliding when tying. I still do not know the durability, but the price is also cheap so I would like to purchase again.
This review is about item#35317947.