Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves
  • Natural Rubber Gloves
  • Natural Rubber Gloves

Natural Rubber Gloves No.265

4.22 (18)
Item.#
39575751
Mfr.#
No.265
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2019-03-25
Now we ship to...
...see all
Item Feature
Specification
Food Sanitation Act conformed product
Color
Red
Material (surface)
Natural rubber
Overall Length (cm)
35
Around Palms (cm)
22.6
Thickness (mm)
0.45
Material (reverse side)
Cotton flocking
Size
L
Middle Finger Length (cm)
8.6
TRUSCO Part Number
377-3787
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 3
1 star 0
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
洗い物
2
From Japan
On 2019-02-19 14:07:42
ゴムの質はいいのですが サイズ指定はできないのでしょうか。少しキツ目でした。
This review is about item#39575767.
Room cleaning
5
From Japan
On 2019-01-06 00:47:39
It is quite easy to use. Because it has durability, it has near 3 sites. There is a feeling of rubber in the inside as well, so the sense is transmitted properly
This review is about item#39575751.
Used for hydraulic work
5
From Japan
On 2018-05-30 11:22:16
Because it is made of rubber, it will not become hard even if it is used in hot water. The price is also handy because it is convenient.
This review is about item#39575767.
When cleaning chemicals
5
From Japan
On 2018-01-17 15:54:40
I am being used by workers. It is a second purchase this time because it is popular because it is hard to break.
This review is about item#39575767.
Dishes such as dishes
2
From Japan
On 2017-12-20 11:14:44
Middle thick, I liked the color, but unexpectedly the hole got off, I am disappointed. Well then, may I buy it in a century.
This review is about item#39575751.
For cleaning
5
From Japan
On 2017-12-19 23:19:03
It is a commodity not being sold in the supermarket nearby. I also felt that I wanted to repeat with strength.
This review is about item#39575751.
House cleaning cleaning work
2
From Japan
On 2017-07-23 14:59:12
Thickness in other companies is broken, hole opening is early so purchase as sample. Staff 8 people It was disappointing result saying that it was torn of the fingertip unchanged with the previous used item for the high usage.
This review is about item#39575776.
Food manufacturing
4
From Japan
On 2017-06-20 09:40:14
Because it is hard to break it lasts long. I thought that it would be good if there was an intermediate between M and L.
This review is about item#39575767.
Used during water work
5
From Japan
On 2017-03-01 08:48:09
There is the most strength among rubber gloves I used up to now. There is no possibility that it will be fuzzy even if you use it.
This review is about item#39575767.
Building a strong street as reviewed
5
From Japan
On 2016-09-21 18:24:01
Half a year has passed since I bought it. I feel a little strange but it does not seem to break at all. I will hang it and dry it when I finish using it.
This review is about item#39575767.