Buy more than* S$200* and get FREE SHIPPING

  • PVC Gloves

PVC Gloves VERTE-853-M

Item.#
39577334
Mfr.#
VERTE-853-M
Package Qty.
1Box(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With powder
Overall Length (cm)
24
Color
Clear
Weight (g)
580
Around Palms (cm)
19
Material
Polyvinyl chloride (PVC)
Thickness (mm)
0.08
Size
M
Middle Finger Length (cm)
8