Buy more than* S$200* and get FREE SHIPPING

  • Plain Trolley

Plain Trolley PT049

5.00 (2)
Item.#
39585183
Mfr.#
PT049
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2019-01-21
Now we ship to...
...see all
Item Feature
Compatible Rail Width (mm)
Rampant / 50-75-100-125
Weight (kg)
4.7
TRUSCO Part Number
387-0910
Minimum Turning Radius (mm)
900
Load Rating (t)
0.49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in conjunction with electric chain block to handle heavy workpieces in a hobby work room set at home
5
From Japan
On 2018-05-29 21:57:38
It is the only trolley available with 50 mm H-steel rail and cheap. Because it is a private residence, there is a physical limitation that the rail that can be installed on a ceiling beam by one person has a limit of 50 mmH steel, and it is also necessary and sufficient. I would like to tell people of the same kind how convenient it is to have an electric chain block with trolley in the work room.
This review is about item#39585174.
Crane of own factory
5
From Japan
On 2014-04-06 22:19:51
It moves smoothly. It does not attach to H - 125 x 60.
This review is about item#39585183.