Buy more than* S$200* and get FREE SHIPPING

  • Super V-Belt W800

Super V-Belt W800 W800 SC41

4.92 (12)
Item.#
39904636
Mfr.#
W800 SC41
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
22.7
Effective Pitch Lap Length (mm)
41
Belt Height (mm)
11.0
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Combine
4
From Japan
On 2018-10-24 08:57:40
Unfortunately disconnect before holiday, order immediately. However, as soon as it is shipped three days later, farm work is temporarily suspended, and it is saved when immediate delivery is possible even on holidays. The price of sc 53 is expensive, but it is inevitable from the functionality.
This review is about item#39904785.
Main belt of harvesting combine
5
From Japan
On 2018-09-10 20:13:22
Durable belt can be purchased at this price and it is saved. I exchanged myself but it was hard. It was considerably less expenses than putting it to a repair shop. I exchanged 8 pieces in all. Everything is purchased from Monotaro.
This review is about item#39904636.
Maintaining the combine
5
From Japan
On 2018-04-10 15:13:21
I am using it in a wetland, I am replaced by an annual or two year thing so it is saved because the price is cheap.
This review is about item#39904672.
Maintenance of combine
5
From Japan
On 2017-11-14 22:06:53
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#39904767.
During machine maintenance
5
From Japan
On 2017-08-19 14:33:05
It was good to look for various items, find this item on the net, and deliver it quickly. I like it because it is good.
This review is about item#39904767.
I used it for combine.
5
From Japan
On 2016-11-20 16:04:17
In the middle of traveling, I could not move and ordered quickly on the net. It arrived on the second day. Special belt is saved because it is hard to get in the neighborhood
This review is about item#39904654.
Agriculture (Combine)
5
From Japan
On 2016-10-04 17:01:20
The price is cheaper than the farm equipment dealership.
This review is about item#39905047.
combine
5
From Japan
On 2016-10-04 08:00:23
Spare - I bought it. It is the next exchange.
This review is about item#39904742.
harvest
5
From Japan
On 2015-10-18 19:36:47
Good
This review is about item#39904812.
Combine for harvesting rice
5
From Japan
On 2015-10-07 23:15:23
We used the W800 belt because there is no store with inventory. It was saved. I will ask you next year, too.
This review is about item#39904681.