Buy more than* S$200* and get FREE SHIPPING

  • Pattern of Atsukama-Kikama No.15

Pattern of Atsukama-Kikama No.15 -

4.67 (3)
Item.#
40242955
Mfr.#
-
Package Qty.
1pc
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
40
Weight (g)
180
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Height (mm)
365
Depth (mm)
30
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During the afforestation work
4
From Japan
On 2018-07-15 00:07:45
Both making and materials are acceptable, sickle is easy to manage. Slightly thin overall, the strength of the wig is weak. I hope it's a little thicker.
This review is about item#40242955.
I used it for a scythe.
5
From Japan
On 2018-01-11 14:13:23
The accuracy of the product was very good and it was easy to process at the time of installation.
This review is about item#40242955.
Harvesting work
5
From Japan
On 2016-06-22 15:58:11
Precision was a good product
This review is about item#40242955.