Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Powerla Hose
  • Powerla Hose
  • Powerla Hose

Powerla Hose PL-1520L 15B

5.00 (2)
Item.#
40360686
Mfr.#
PL-1520L 15B
Package Qty.
1Roll
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As household spraying equipment, for domestic water
Color
Blue
Inner Diameter x Outside Diameter (phi mm)
15x20
Dimension (Length)
15mcut
Caution
Not suitable for pressure applications.
Maximum Working Pressure (MPa)
(23deg C ambient temperature at the time) 0.23
Brittle Temperature (deg C)
-44
Material
PVC
Operating Temperature Range (deg C)
0 to 60
Type
Power La hose
Structure
Tanso-kan tube
Compatible Standard
Food Sanitation Law (Ministry of Health and Welfare Notification No. 20) fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Garden watering
5
From Japan
On 2017-09-09 19:41:48
It is a commodity purchased last time. I purchased it with confidence because it does not stick to the extent of bending and heat.
This review is about item#40360686.
For car tire cleaning
5
From Japan
On 2015-10-15 16:28:36
First of all the color is satisfying with the beautiful blue. It can be used with confidence without getting tangled. It is ◎.
This review is about item#40360661.