Buy more than* S$200* and get FREE SHIPPING

  • PP Resin Spatula

PP Resin Spatula 11992

1.50 (2)
Item.#
40388616
Mfr.#
11992
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
22
Material
Polypropylene (PP)
Standard
2 in.
Overall Length (mm)
187
Blade Width (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Stirring of polypate
1
From Japan
On 2015-07-01 10:03:29
I purchased it because the material is PP but it will melt when wiped with thinner. Is it really PP? If it is PP it should not be soluble in thinner.
This review is about item#40388616.
Sticker peeling off
2
From Japan
On 2014-03-15 13:32:15
Strong and difficult to use
This review is about item#40388607.