Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Intermediate switch 10A
  • Intermediate switch 10A
  • Intermediate switch 10A

Intermediate switch 10A WH5201

4.67 (9)
Item.#
41055542
Mfr.#
WH5201
Package Qty.
1PC
Ship pack of
1
6.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Type
Both Off
Rating
10A 300V
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
We use switches to make it easy to use the appliances.
3
From Japan
On 2019-03-04 17:24:11
After all it is easy to use if there is a switch at hand.
This review is about item#41055542.
Heater's intermediate switch
5
From Japan
On 2018-12-28 09:29:45
Taking the safety margin of the maximum current and using this product of 10 A, I liked the size of the switch (large) and I bought it repeatedly. Because it is easy to get in and out while wearing gloves, I think that I will repeat when necessary.
This review is about item#41055542.
It is useful to have a switch in the middle of the power cord
5
From Japan
On 2018-12-11 15:31:03
Recently, I thought that the code was a waste when disposing of foreign-made household appliances was a lot. If you use this you can easily make extension cord. Panasonic's "Better Series" code connector and intermediate switch are high quality plastic and can be used for decades (this is my usage environment). it's recommended.
This review is about item#41055542.
Jig Supplies
5
From Japan
On 2018-02-14 14:49:53
You can switch on and off the 10 A device with a margin. Easy to use, easy to use, no mistakes in operation
This review is about item#41055542.
Power on / off 200V device
5
From Japan
On 2017-07-19 15:03:02
I think that it is enough as a simple intermediate switch that can withstand about 2 kw at 200 V or higher. It was saved because it arrived soon.
This review is about item#41055542.
Intermediate switch replacement of heater
5
From Japan
On 2017-01-14 22:50:25
Heat was generated due to a switch malfunction, but the symptom disappeared after replacement.
This review is about item#41055542.
To turn the power tool on and off
4
From Japan
On 2016-12-15 20:51:41
The switch part is large and it is easy to operate (on / off) with difficult slip
This review is about item#41055542.
Switch on the projector
5
From Japan
On 2015-06-25 15:31:01
It is a little bigger than usual intermediate switch and easy to use.
Set in the middle of extension cord
5
From Japan
On 2014-03-12 17:18:05
No problem It can be used easily.
This review is about item#41055542.